Motion
FLK-V3000FC
Multimeter - 1000 V dc Max, 1000 V ac Max
Mi Item #06461476
MFR #FLK-V3000FC
Price$475.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - 1000 V dc Max, 1000 V ac Max
Mi Item #06461476
MFR #FLK-V3000FC

Mfr description
FLK-V3000FC (4401556) WIRELESS AC VOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$475.45/each

Specifications

Dimensions

  • Depth
    1.4000 in
  • Dimensions
    16.5 x 6.35 x 1.4 cm, 6.5000 x 2.5000 x 1.4000 in
  • Maximum DC Voltage Measurement
    1000 V dc
  • Weight
    8 oz

Details

  • Battery Type
    2 AA, IEC LR6, NEDA 15A
  • Maximum AC Voltage Measurement
    1000 V ac
  • Operating Temperature
    -10 to 50 °C
  • Power Source
    Battery
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)