Specifications
Dimensions
- Dimensions1.8700 x 3.6800 x 8.1400 in
- Weight8 oz
Details
- Battery Type2 AA, IEC LR6, NEDA 15A
- Operating Temperature-10 to 50 °C
- Power SourceBattery
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)