Motion
FLK-A3002FC
Multimeter - 2500 A AC current
Mi Item #06461500
MFR #FLK-A3002FC
Price$345.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - 2500 A AC current
Mi Item #06461500
MFR #FLK-A3002FC

Mfr description
FLK-A3002FC (4459442) WIRELESS AC/DC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.98/each

Specifications

Dimensions

  • Depth
    1.5000 in, 38 mm
  • Dimensions
    6.3000 x 2.6000 x 1.5000 in, 160 x 66 x 38 mm
  • Weight
    9 oz

Details

  • Battery Type
    2 AA Alkaline batteries, IEC LR6, NEDA 15A
  • Max Ac Current Measurement
    2500 A
  • Max Dc Current Measurement
    1000 A
  • Operating Temperature
    -10 to 50 °C
  • Power Source
    Battery
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)