Motion
2630732
POWER QUALITY RECORDER-TOPAS,W/O V OR I PROBES,NO
Mi Item #06461565
MFR #2630732
Price$59,037.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POWER QUALITY RECORDER-TOPAS,W/O V OR I PROBES,NO
Mi Item #06461565
MFR #2630732

Mfr description
FLUKE-1760 BASIC (2630732) POWER QUALITY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59,037.13/each

Specifications

Dimensions

  • Weight
    10.8 lbs, 4.9 kg

Details

  • Max Voltage Measurement
    250 V ac
  • Min Voltage Measurement
    100 V ac
  • Voltage Measurement Range
    100 to 250 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)