Motion
4325181
ADVANCED GEO EARTH GROUND TESTER, KIT
Mi Item #06461583
MFR #4325181
Price$9,347.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ADVANCED GEO EARTH GROUND TESTER, KIT
Mi Item #06461583
MFR #4325181

Mfr description
FLUKE-1625-2 KIT (4325181) ADVANCED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,347.68/each

Specifications

Dimensions

  • Weight
    2.43 lbs, 1.1 kg

Details

  • Max Voltage Measurement
    48 V ac
  • Min Voltage Measurement
    20 V ac
  • Voltage Measurement Range
    20 to 48 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)