Specifications
Details
- IP RatingIP54
- Manufacturer Upc Number095969726863
- Operating Temperature Range-4 to 122 °F
- TypeFc Vibration Meter
- UPC_NO095969726863
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)