Motion
22244-E1-K-W209B-C4

FAG (SCHAEFFLER)
22244-E1-K-W209B-C4

Spherical Roller Bearing - 220 mm ID, 400 mm OD, 108 mm Width, Tapered 1:12 Bore, Open, C4
Mi Item #06461932
MFR #22244-E1-K-W209B-C4
Price$7,683.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22244-E1-K-W209B-C4

Spherical Roller Bearing - 220 mm ID, 400 mm OD, 108 mm Width, Tapered 1:12 Bore, Open, C4
Mi Item #06461932
MFR #22244-E1-K-W209B-C4

Mfr description
22244-BE-XL-K-W209B-C4 SPHERICAL ROLLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7,683.82/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Fillet Radius
    4.00 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    108 mm
  • Weight
    58.6 kg

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    2140 rpm
  • Maximum Speed
    2100 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    4047643248181
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)