Motion
MCFD 35 B

MCGILL
MCFD 35 B

Crowned Cam Follower - MCFD Series, 35 mm Roller Dia, 18 mm Roller Width, 16 mm Stud Dia, Shielded, Bearing Steel Material
Mi Item #06462076
MFR #MCFD 35 B
Price$536.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MCFD 35 B

Crowned Cam Follower - MCFD Series, 35 mm Roller Dia, 18 mm Roller Width, 16 mm Stud Dia, Shielded, Bearing Steel Material
Mi Item #06462076
MFR #MCFD 35 B

Mfr description
MCFD35B CAM FOLLOWER
  • Metric heavy duty stud type cam follower Crowned outside diameter Full complement cylindrical rolling elements Hex hole Metallic shield sealing Jam nuts and lube fitting included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$536.82/each

Specifications

Dimensions

  • Roller Diameter  
    35 mm
  • Roller Width  
    18 mm
  • Stud Diameter  
    16 mm
  • Thread Size
    M16x1.5
  • Weight
    0.48 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • CAD Drawing
  • Closure Type
    Shielded
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Manufacturer Catalog Number
    MCFD 35 B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166116651
  • Max Rpm
    6500 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3597 lbf
  • Radial Static Load Capacity
    4047 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    MCFD
  • Stud Type
    MCFD - Stud
  • UPC_NO
    726166116651
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)