Motion
CW612500SC
BRM CW612500SC NAMPOWER ABRASIVE WHEEL BRUSH, 6" DIAMETER, 500SC, 2" ARBOR HOLE, 1.5" TRIM LENGTH
Mi Item #06462115
MFR #CW612500SC
Price$186.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRM CW612500SC NAMPOWER ABRASIVE WHEEL BRUSH, 6" DIAMETER, 500SC, 2" ARBOR HOLE, 1.5" TRIM LENGTH
Mi Item #06462115
MFR #CW612500SC

Mfr description
CW612500SC CW-6 018/500SC 1/2F AH
  • Brush Research’s NamPower™ composite hub wheel brushes are abrasive nylon brushing tools for machine-based and offhand deburring, surface finishing, and edge radiusing. These safe, dependable radial wheel brushes feature molded cores that allows higher filament density which results in better brush performance. Their unique, balanced construction puts more cutting tips at the point of attack. As a safer alternative to wire wheels and with a performance advantage over nonwoven abrasive brushes, NamPower composite hub wheel brushes are used in the production of turbine blades, steel gears, machine parts, extrusion cut-offs and shaft finishing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.27/each

Specifications

Dimensions

  • Arbor Hole Size
    2.000 in
  • Brush Diameter
    6.000 in
  • Face Width
    .500 in
  • Filament Wire Diameter
    .018 in
  • Trim Length
    1.500 in

Details

  • Abrasive Material
    Silicon Carbide
  • Fill Material
    Abrasive Nylon
  • Grit Number
    500
  • Manufacturer Upc Number
    843469141231
  • Max Rpm
    3600 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)