Motion
ADN-32-50-A-P-A

FESTO CORPORATION
ADN-32-50-A-P-A

50 mm Stroke, With Through-Hole via Female Thread (with Accessories) Mount
Mi Item #06462154
MFR #ADN-32-50-A-P-A
Price$135.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADN-32-50-A-P-A

50 mm Stroke, With Through-Hole via Female Thread (with Accessories) Mount
Mi Item #06462154
MFR #ADN-32-50-A-P-A

Mfr description
536275 ADN-32-50-A-P-A CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$135.72/each

Specifications

Dimensions

  • Stroke  
    50 mm

Details

  • Manufacturer Product Page
  • Mounting Type
    With Through-Hole via Female Thread (with Accessories)
  • Product Type
    Locking Air Cylinders
  • Series
    ADN
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)