Motion
HW4-06-XXL
HEATWORX® Heat Protection Gloves - Size 2X-Large, Leather, Gauntlet Cuff Type
Mi Item #06462317
MFR #HW4-06-XXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HEATWORX® Heat Protection Gloves - Size 2X-Large, Leather, Gauntlet Cuff Type
Mi Item #06462317
MFR #HW4-06-XXL

Mfr description
HW4-06-XXL XX-LARGE HEATWORX GLOVES
  • Extended gauntlet cuff for added protection and comfort
  • 100% Machine Washable : Hang dry
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    2X-Large

Details

  • Application
    Foundry, Metal Working, Welding
  • Cuff Type
    Gauntlet
  • Finger Coverage
    Full
  • Lining Material
    Kevlar®
  • Material
    Leather
  • Protection Type
    Heat Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)