Motion
CBA2G50-320-HN

SMC CORP OF AMERICA
CBA2G50-320-HN

CBA2G50-320-HN
MI ITEM #06462333
MFR #CBA2G50-320-HN
Price$212.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CBA2G50-320-HN

CBA2G50-320-HN
MI ITEM #06462333
MFR #CBA2G50-320-HN

Mfr description
CBA2G50-320-HN CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.35/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Head Trunnion
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Lock Type
    End Lock
  • Mounting Type
    Head Trunnion
  • Operating Pressure Range
    1 to 0.15 MPa
  • Product Type
    Locking Air Cylinders
  • Proof Pressure @ Mpa
    1.5 MPa
  • Series
    CA2
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)