Specifications
Dimensions
- Weight0.4 lb
Details
- Hazard TypeSilica
- Intrinsically Safe StandardYes
- Manufacturer Stock Number70071618261
- Manufacturer Upc Number00051131373563
- Product TypesFilter Cover
- Series/System CompatibilityTR-600
- Standards MetNIOSH Approved
- UPC_NO00051131373563
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)