Motion
RACH2010

ENERPAC
RACH2010

Single-Acting, 25.4 ton Capacity, 9.8400 in Stroke, 17.4100 in Retracted, 27.2500 in Extended
MI ITEM #06462464
MFR #RACH2010
Price$6,787.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACH2010

Single-Acting, 25.4 ton Capacity, 9.8400 in Stroke, 17.4100 in Retracted, 27.2500 in Extended
MI ITEM #06462464
MFR #RACH2010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,787.28/each

Specifications

Dimensions

  • Extended Height
    27.2500 in
  • Retracted Height
    17.4100 in
  • Stroke  
    9.8400 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    25.4 ton
  • Oil Capacity
    49.9000 in³

Overview

Mfr description
RACH-2010 ALUMINIUM CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought