Motion
RAC2010

ENERPAC
RAC2010

Single-Acting, 24.2 ton Capacity, 9.8400 in Stroke, 14.7300 in Retracted, 24.5800 in Extended
Mi Item #06462465
MFR #RAC2010
Price$4,197.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RAC2010

Single-Acting, 24.2 ton Capacity, 9.8400 in Stroke, 14.7300 in Retracted, 24.5800 in Extended
Mi Item #06462465
MFR #RAC2010

Mfr description
RAC-2010 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,197.78/each

Specifications

Dimensions

  • Extended Height
    24.5800 in
  • Retracted Height
    14.7300 in
  • Stroke  
    9.8400 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    24.2 ton
  • Oil Capacity
    47.5300 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)