Motion
RACH3010

ENERPAC
RACH3010

Single-Acting, 39.6 ton Capacity, 9.8400 in Stroke, 18.0400 in Retracted, 27.8800 in Extended
Mi Item #06462467
MFR #RACH3010
Price$9,210.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACH3010

Single-Acting, 39.6 ton Capacity, 9.8400 in Stroke, 18.0400 in Retracted, 27.8800 in Extended
Mi Item #06462467
MFR #RACH3010

Mfr description
RACH-3010 ALUMINIUM CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,210.75/each

Specifications

Dimensions

  • Extended Height
    27.8800 in
  • Retracted Height
    18.0400 in
  • Stroke  
    9.8400 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    39.6 ton
  • Oil Capacity
    77.9400 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)