Motion
RAC208

ENERPAC
RAC208

Hydraulic Ram - Single Acting - Spring Return, 22 ton;24.2 ton Capacity, 200 mm, 7.8700 in Stroke, 324 mm Retracted, 524 mm Extended
Mi Item #06462468
MFR #RAC208
Price$4,465.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RAC208

Hydraulic Ram - Single Acting - Spring Return, 22 ton;24.2 ton Capacity, 200 mm, 7.8700 in Stroke, 324 mm Retracted, 524 mm Extended
Mi Item #06462468
MFR #RAC208

Mfr description
RAC-208 CYLINDER ,24T 7.87 STR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,465.22/each

Specifications

Dimensions

  • Extended Height
    524 mm
  • Lowered Height
    324 mm;12.7600 in
  • Maximum Height
    524 mm;20.6400 in
  • Outside Diameter
    3.3500 in, 85 mm
  • Plunger Diameter
    50 mm;1.9700 in
  • Retracted Height
    324 mm
  • Saddle Diameter
    41 mm;1.6100 in
  • Stroke  
    7.8700 in, 200 mm
  • Weight
    11.2 lbs, 5.1 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    22 ton;24.2 ton
  • Effective Area
    31.2 cm2;4.83 in2
  • Load Capacity
    24.2 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    624 cm3;38.08 in3
  • Piston Stroke
    200 mm;7.8700 in
  • Series / Type
    Aluminum Cylinder
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)