Motion
RACH1008

ENERPAC
RACH1008

Hydraulic Ram - Single Acting - Spring Return, 127.5 ton;115.7 ton Capacity, 7.8700 in, 200 mm Stroke, 459 mm Retracted, 659 mm Extended
MI ITEM #06462472
MFR #RACH1008
Price$25,614.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACH1008

Hydraulic Ram - Single Acting - Spring Return, 127.5 ton;115.7 ton Capacity, 7.8700 in, 200 mm Stroke, 459 mm Retracted, 659 mm Extended
MI ITEM #06462472
MFR #RACH1008

Mfr description
RACH-1008 CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,614.34/each

Specifications

Dimensions

  • Extended Height
    659 mm
  • Lowered Height
    18.0800 in;459 mm
  • Maximum Height
    25.9500 in;659 mm
  • Outside Diameter
    9.8400 in, 250 mm
  • Plunger Diameter
    5.7100 in;145 mm
  • Retracted Height
    459 mm
  • Saddle Diameter
    5.7100 in;145 mm
  • Stroke  
    7.8700 in, 200 mm
  • Weight
    115.7 lbs, 52.5 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    127.5 ton;115.7 ton
  • Effective Area
    25.51 in²;164.6 cm²
  • Load Capacity
    127.5 ton
  • Max Pressure
    700 bar, 10000 psi
  • Oil Capacity
    200.85 in³;3291 cm3
  • Piston Stroke
    7.8700 in;200 mm
  • Series / Type
    Aluminum Hollow Plunger Cylinder
  • Type
    Hollow Plunger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)