Motion
H3C56S03180

DODGE
H3C56S03180

Inline Speed Reducer - 31.8:1 Ratio, C-Face Input Type, Solid Output Type, 1.0000 in Output Shaft Diameter, Stainless Steel Housing Material
Mi Item #06463175
MFR #H3C56S03180
Price$1,317.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H3C56S03180

Inline Speed Reducer - 31.8:1 Ratio, C-Face Input Type, Solid Output Type, 1.0000 in Output Shaft Diameter, Stainless Steel Housing Material
Mi Item #06463175
MFR #H3C56S03180

Mfr description
H3C56S03180 (HB382 56-CC 31.80
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,317.68/each

Specifications

Dimensions

  • Case Size
    23
  • Center Distance
    2.3100 in
  • Manufacturer Reducer Size
    QUA38
  • Maximum Output Torque
    1299 in-lbs
  • NEMA / IEC Frame Size
    56
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    31.8:1
  • Service Factor
    1.0
  • Shaft Length
    Output 1.9700 in
  • Weight
    55 lbs

Details

  • Additional Details
    STAINLESS STEEL TIGEAR-2 REDUCER
  • CAD Drawing
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Style
    Clamp Collar
  • Input Type
    C-Face
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Upc Number
    782476295202
  • Max Input Horsepower
    1.13 hp @ 1750 rpm
  • Output
    1.130 hp
  • Output Bore Type
    Left
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    3918.883 N, 881 lbf
  • Reducer Type
    Inline
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis®
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    2 hp
  • Torque Rating (in-lb)
    1193 in-lb
  • UPC_NO
    782476295202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)