Motion
IR3010-F03B
Precision Regulator - 3/8 in Inlet Port, G InletThread, Straight, G Outlet Thread
Mi Item #06463252
MFR #IR3010-F03B
Price$155.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Regulator - 3/8 in Inlet Port, G InletThread, Straight, G Outlet Thread
Mi Item #06463252
MFR #IR3010-F03B

Mfr description
IR3010-F03B PRECISION REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.73/each

Specifications

Dimensions

  • Body Size
    3
  • Connection Size
    0.3750 in
  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    3/8 in
  • Weight
    1.7361 lbs

Details

  • Adjuster Type
    Knob
  • Backflow Function
    Relieving
  • Included Options
    Bracket
  • Inlet Port Type
    Straight
  • Maximum Air Flow
    0.41 scfm
  • Maximum Operating Pressure
    145 psi
  • Maximum Set Pressure
    58 psi
  • Mounting Type
    With Mounting Option
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Relief Function
    Relieving
  • Series/System
    IR1000/2000/3000
  • Set Pressure Range
    1.45 to 58 psi
  • Thread Standard
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)