Motion
RETURN ROLLER

SYSTEM PLAST
RETURN ROLLER

Rubber Coated Return Roller - 0.7500 in Shaft, 2.2400 in Roller Diameter, 1.4800 in Roller Width, Orange, HDPE Roller Material
MI ITEM #06463790
MFR #RETURN ROLLER
Price$10.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
RETURN ROLLER

Rubber Coated Return Roller - 0.7500 in Shaft, 2.2400 in Roller Diameter, 1.4800 in Roller Width, Orange, HDPE Roller Material
MI ITEM #06463790
MFR #RETURN ROLLER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.01/each

Specifications

Dimensions

  • Length
    1.61 in / 41 mm
  • Outer Diameter
    2.24 in / 57 mm
  • Overall Width
    1.6100 in
  • Roller Diameter
    2.2400 in
  • Roller Width
    1.4800 in
  • Shaft Diameter
    0.75 in
  • Shaft Size
    0.7500 in

Details

  • Application
    Conveyor chain return roller.
  • CAD Drawing
  • Color
    Orange
  • Covering Material
    Thermoplastic Rubber
  • Flange
    No
  • Group & Class
    Return Systems
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RETURN ROLLER
  • Manufacturer Upc Number
    787405200708
  • Material
    HDPE
  • Model Type
    Return Roller with Rubber
  • Product Line
    Conveying Components
  • Product Types
    Return Rollers and Accessories
  • Roller Material
    HDPE
  • Roller Type
    Rubber Coated Roller
  • Series
    R15B

Overview

Mfr description
321966RN RETURN ROLLER
  • Return roller with rubber for chain and belts. Reduced noise level with rubber Very low friction coefficient. No liquid absorption. Excellent wear and chemical resistance. Completely closed structure, easier to clean and disinfect. Watertight Polyethylene material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought