Motion
D13CP2P49
General Purpose Motor - 1/3 hp, 1800 rpm, 1 ph, 115/230 V, 48 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #06463834
MFR #D13CP2P49
Price$489.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/3 hp, 1800 rpm, 1 ph, 115/230 V, 48 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #06463834
MFR #D13CP2P49

Mfr description
D13CP2P49 1/3 HP MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$489.95/each

Specifications

Dimensions

  • Frame Size
    48
  • Overall Length C Dimension
    9.9 in
  • Service Factor
    1.35
  • Torque
    16.19 ft-lbs
  • Weight
    17.45 lbs

Details

  • Base RPM
    1725 rpm
  • Country of Origin
    MEX
  • Description Keyword
    1/3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    72.4 %
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Max Allowable Current
    1.9 A, 3.8 A
  • Maximum Speed
    1725 rpm
  • Model
    T055CPJ1515012B
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115/230 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Resilient Base
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    25 µF
  • Shaft End Bearing
    6203
  • Standards Met
    EE, NEMA Premium
  • Start Capacitance
    238 µF
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382108847
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)