Motion
MKFR14T
Metric Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 14 mm, Shank Thread Size: M14 x 2.0, Maintenance Free/Self-Lubricating
Mi Item #06463868
MFR #MKFR14T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 14 mm, Shank Thread Size: M14 x 2.0, Maintenance Free/Self-Lubricating
Mi Item #06463868
MFR #MKFR14T

Mfr description
MKFR14T ROD END
  • Metric
  • Carbon Steel Body
  • Protective Coated For Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Head Diameter
    34.75 mm
  • Length To Ball Center
    57 mm
  • Shank Thread Size
    M14 x 2.0

Details

  • Ball Material
    52100 BEARING STEEL HEAT TREATED CHROME PLATE
  • Grade
    Precision
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Lubrication
    Self Lubricating
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy Steel - Heat Treated
  • Radial Static Load Capacity
    29,840 N
  • Rod End Type
    Female
  • Series
    MK
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)