Motion
WPB8TG
Wide Spherical Plain Bearing - 0.5000 in Bore, 1.0000 in OD, 0.6250 in Inner Ring Width, Open, Precision Grade
MI ITEM #06463880
MFR #WPB8TG
Price$44.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wide Spherical Plain Bearing - 0.5000 in Bore, 1.0000 in OD, 0.6250 in Inner Ring Width, Open, Precision Grade
MI ITEM #06463880
MFR #WPB8TG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.97/each

Specifications

Dimensions

  • Ball Diameter
    0.8750 in
  • Bore Diameter  
    0.5000 in
  • Inner Ring Width  
    0.6250 in
  • Misalignment Angle  
    9 °
  • Outer Ring Width
    0.5050 in
  • Outside Diameter  
    1.0000 in
  • Weight
    0.10 lbs

Details

  • Ball Material
    440 C Stainless Steelheat Treated
  • Closure Type
    Open
  • Grade
    Precision
  • Inner Ring Material
    440 C Stainless Steelheat Treated
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Product Page
  • Outer Ring Material
    Stainless Steel Heat Treated
  • Product Type
    Spherical Plain Bearings
  • Radial Static Load Capacity
    21400 lbf
  • Series
    WPB
  • Type Of Bearing
    Radial
  • UPC_NO
    806990009265

Overview

Mfr description
WPB8TG SPHERICAL PLAIN BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text