Motion
AIB8T
PTFE Spherical Plain Bearing - 0.5000 in Bore, 1.0937 in OD, 0.6250 in Inner Ring Width, Open, Commercial Grade
MI ITEM #06463881
MFR #AIB8T
Your Price$26.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Spherical Plain Bearing - 0.5000 in Bore, 1.0937 in OD, 0.6250 in Inner Ring Width, Open, Commercial Grade
MI ITEM #06463881
MFR #AIB8T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.35/each(List $30.30)

Overview

Mfr description
AIB8T SPHERICAL PLAIN BEARING
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance, Oil Coated (Mfr. Option – Stainless Steel)
  • LINER: Self-Lubricating PTFE

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Alloy Steel Heat Treated
  • Inner Ring Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Inner Ring Width
  • Ball Diameter
    0.9370 in
  • Outer Ring Width
    0.5000 in
  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Grade
    Commercial
  • Race Material
    Alloy Steel
  • Overall Width
    1.0937 in
  • Radial Static Load Capacity
    28110 lbf
  • Series
    AIB
  • UPC_NO
    806990010001
  • Weight
    0.11 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text