Motion
MHML5
Metric Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 5 mm, Shank Thread Size: M5 x 0.8, Non-Lubricated
MI ITEM #06463891
MFR #MHML5
Price$35.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 5 mm, Shank Thread Size: M5 x 0.8, Non-Lubricated
MI ITEM #06463891
MFR #MHML5

Mfr description
MHML5 ROD END
  • Metric
  • Alloy Steel Body
  • Heat Treated
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.15/each

Specifications

Dimensions

  • Ball Width
    8 mm
  • Bore Diameter  
    5 mm
  • Head Diameter
    16 mm
  • Length To Ball Center
    33 mm
  • Misalignment Angle
    14 °
  • Shank Thread Size
    M5 x 0.8
  • Thread Size
    M5
  • Weight
    0.03 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Protective Coated
  • Grade
    Precision
  • Housing Material
    Alloy Steel - heat treated - corrosion resistant plating
  • Lubrication
    Non-Lubricated
  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy Steel - Heat Treated
  • Radial Static Load Capacity
    12,611 N
  • Rod End Type
    Male
  • Series
    MHM
  • Style
    3-Piece
  • Thread Direction
    Left Hand
  • UPC_NO
    806990016478

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)