Motion
MHMR8
Metric Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 8 mm, Shank Thread Size: M8 x 1.25, Non-Lubricated
MI ITEM #06463892
MFR #MHMR8
Price$25.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 8 mm, Shank Thread Size: M8 x 1.25, Non-Lubricated
MI ITEM #06463892
MFR #MHMR8

Mfr description
MHMR8 ROD END
  • Metric
  • Alloy Steel Body
  • Heat Treated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.75/each

Specifications

Dimensions

  • Ball Width
    12 mm
  • Bore Diameter  
    8 mm
  • Head Diameter
    22.25 mm
  • Length To Ball Center
    42 mm
  • Misalignment Angle
    18 °
  • Shank Thread Size
    M8 x 1.25
  • Thread Size
    M8x1.25
  • Weight
    0.07 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Protective Coated
  • Grade
    Precision
  • Housing Material
    Alloy Steel - heat treated - corrosion resistant plating
  • Lubrication
    Non-Lubricated
  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy Steel - Heat Treated
  • Radial Static Load Capacity
    33,135 N
  • Rod End Type
    Male
  • Series
    MHM
  • Style
    3-Piece
  • Thread Direction
    Right Hand
  • UPC_NO
    806990016645

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)