Motion
MHFR10
Metric Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 10 mm, Shank Thread Size: M10 x 1.5, No Fitting
MI ITEM #06463898
MFR #MHFR10
Your Price$30.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 10 mm, Shank Thread Size: M10 x 1.5, No Fitting
MI ITEM #06463898
MFR #MHFR10

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$30.10/each(List $41.54)

Overview

Mfr description
MHFR10 ROD END
  • Metric
  • Alloy Steel Body
  • Heat Treated
  • Protective Coated For Corrosion Resistance
  • Alloy Steel Race Heat Treated
  • 52100 Steel Ball Heat Treated Hard Chrome Plated

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M10 x 1.5
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Misalignment Angle
    17 °
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Alloy Steel - heat treated - corrosion resistant plating
  • Ball Material
    52100 Bearing Steel
  • Race Material
    Alloy Steel - Heat Treated
  • Radial Static Load Capacity
    50,277 N
  • Head Diameter
    27 mm
  • Lubrication
    Non-Lubricated
  • Ball Width
    14 mm
  • Length To Ball Center
    43 mm
  • Series
    MHF
  • UPC_NO
    806990016744
  • Weight
    0.18 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text