Motion
MHML5T
Metric Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 5 mm, Shank Thread Size: M5 x 0.8, Maintenance Free/Self-Lubricating
MI ITEM #06463900
MFR #MHML5T
Your Price$31.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 5 mm, Shank Thread Size: M5 x 0.8, Maintenance Free/Self-Lubricating
MI ITEM #06463900
MFR #MHML5T

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$31.00/each(List $42.78)

Overview

Mfr description
MHML5T ROD END
  • Metric
  • Alloy Steel Body
  • Heat Treated
  • Protective Coated For Corrosion Resistance
  • Alloy Steel Race Heat Treated
  • Carbon Steel With Ptfe Liner
  • 52100 Steel Ball Heat Treated Hard Chrome Plated

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M5 x 0.8
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Misalignment Angle
    14 °
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Alloy Steel - heat treated - corrosion resistant plating
  • Ball Material
    52100 Bearing Steel
  • Race Material
    Alloy Steel - Heat Treated
  • Radial Static Load Capacity
    12,611 N
  • Head Diameter
    16 mm
  • Lubrication
    Self-Lubricating
  • Ball Width
    8 mm
  • Length To Ball Center
    33 mm
  • Series
    MHM-T
  • UPC_NO
    806990016515
  • Weight
    0.03 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece
  • Thread Size
    M5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text