Motion
GEZ19ES2RS
Fractured Race Spherical Plain Bearing - 0.7500 in Bore, 1.2500 in OD, 0.6560 in Inner Ring Width, Sealed, Commercial Grade
Mi Item #06463902
MFR #GEZ19ES2RS
Price$12.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fractured Race Spherical Plain Bearing - 0.7500 in Bore, 1.2500 in OD, 0.6560 in Inner Ring Width, Sealed, Commercial Grade
Mi Item #06463902
MFR #GEZ19ES2RS

Mfr description
GEZ19ES2RS SPHERICAL PLAIN BEARING
  • BALL: 52100 Bearing Steel, Protective Coated for Corrosion Resistance
  • RACE: 52100 Bearing Steel, Protective Coated for Corrosion Resistance
  • SEAL: 2 Rubber Seals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.34/each

Specifications

Dimensions

  • Ball Diameter
    1.0830 in
  • Bore Diameter  
    0.7500 in
  • Inner Ring Width  
    0.6560 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    0.5620 in
  • Outside Diameter  
    1.2500 in
  • Overall Width
    1.2500 in
  • Weight
    0.12 lbs

Details

  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Closure Type
    Sealed
  • Grade
    Commercial
  • Inner Ring Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Outer Ring Material
    52110 Bearing Steel -Corrosion Resistant Plating
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    21357 lbf
  • Series
    GEZ
  • Type Of Bearing
    Radial
  • UPC_NO
    806990145093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)