Motion
MVFR8
Metric Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 8 mm, Shank Thread Size: M8 x 1.25, Flush Type
MI ITEM #06463914
MFR #MVFR8
Price$29.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 8 mm, Shank Thread Size: M8 x 1.25, Flush Type
MI ITEM #06463914
MFR #MVFR8

Mfr description
MVFR8 ROD END
  • Metric
  • Carbon Steel Body
  • Protective Coated For Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.33/each

Specifications

Dimensions

  • Ball Width
    12 mm
  • Bore Diameter  
    8 mm
  • Head Diameter
    22.25 mm
  • Length To Ball Center
    36 mm
  • Misalignment Angle
    18 °
  • Shank Thread Size
    M8 x 1.25
  • Thread Size
    M8x1.25
  • Weight
    0.12 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Protective Coated
  • Grade
    Commercial/Industrial
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Lubrication
    Self-Lubricating
  • Lubrication Type
    Flush Type
  • Product Type
    Spherical Rod Ends
  • Race Material
    Sintered Bronze
  • Radial Static Load Capacity
    17,839 N
  • Rod End Type
    Female
  • Series
    MVF
  • Style
    3-Piece
  • Thread Direction
    Right Hand
  • UPC_NO
    806990069276

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)