Motion
MCFR6Z
Metric Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 6 mm, Shank Thread Size: M6 x 1.0, With Lubrication Fitting
MI ITEM #06463921
MFR #MCFR6Z
Your Price$12.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 6 mm, Shank Thread Size: M6 x 1.0, With Lubrication Fitting
MI ITEM #06463921
MFR #MCFR6Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.21/each(List $16.85)

Overview

Mfr description
MCFR6Z ROD END
  • Metric Protective Coated For Corrosion Resistance
  • Z Suffix Designates Zerk-type Grease Fitting

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M6 x 1.0
  • Thread Direction
    Right Hand
  • Grade
    Commercial/Industrial
  • Misalignment Angle
    23 °
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    52100 Bearing Steel
  • Head Diameter
    19 mm
  • Lubrication
    Non-Lubricated
  • Ball Width
    9 mm
  • Length To Ball Center
    30 mm
  • Series
    MCF
  • UPC_NO
    806990050274
  • Weight
    0.06 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece
  • Thread Size
    M6x1.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text