Motion
MIB16
Spherical Plain Bearing - 1.0000 in Bore, 2.1250 in OD, 1.3750 in Inner Ring Width, Open, Commercial Grade
MI ITEM #06463927
MFR #MIB16
Price$49.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 1.0000 in Bore, 2.1250 in OD, 1.3750 in Inner Ring Width, Open, Commercial Grade
MI ITEM #06463927
MFR #MIB16

Mfr description
MIB16 SPHERICAL PLAIN BEARING
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Low Carbon Steel, Protective Coated for Corrosion Resistance, Oil Coated, (Mfr.'s Option – Heat Treated Stainless Steel)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.60/each

Specifications

Dimensions

  • Ball Diameter
    1.8750 in
  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    1.3750 in
  • Misalignment Angle  
    15 °
  • Outer Ring Width
    1.0000 in
  • Outside Diameter  
    2.1250 in
  • Overall Width
    2.1250 in
  • Weight
    0.79 lbs

Details

  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Closure Type
    Open
  • Grade
    Commercial
  • Inner Ring Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Outer Ring Material
    Carbon Steel - Corrosion resistant plating
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Low Carbon Steel
  • Radial Static Load Capacity
    60000 lbf
  • Series
    MIB
  • Type Of Bearing
    Radial
  • UPC_NO
    806990009760

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)