Motion
MIB10T
PTFE Spherical Plain Bearing - 0.6250 in Bore, 1.3125 in OD, 0.7500 in Inner Ring Width, Open, Commercial Grade
MI ITEM #06463931
MFR #MIB10T
List Price$43.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Spherical Plain Bearing - 0.6250 in Bore, 1.3125 in OD, 0.7500 in Inner Ring Width, Open, Commercial Grade
MI ITEM #06463931
MFR #MIB10T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.72/each for your price

Overview

Mfr description
MIB10T SPHERICAL PLAIN BEARING
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Low Carbon Steel, Protective Coated for Corrosion Resistance, Oil Coated, (Mfr.'s Option – Heat Treated Stainless Steel)
  • LINER: Self-Lubricating PTFE

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Carbon Steel - Corrosion resistant plating
  • Inner Ring Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Inner Ring Width
  • Ball Diameter
    1.1250 in
  • Outer Ring Width
    0.5620 in
  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Grade
    Commercial
  • Race Material
    Low Carbon Steel
  • Overall Width
    1.3125 in
  • Radial Static Load Capacity
    25290 lbf
  • Series
    MIB
  • UPC_NO
    806990009838
  • Weight
    0.18 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text