Motion
MIB12T
MIB12T - BEARING (MIB) STEEL HT CP/ CARBON 3/4" PTFE
MI ITEM #06463933
MFR #MIB12T
List Price$53.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MIB12T - BEARING (MIB) STEEL HT CP/ CARBON 3/4" PTFE
MI ITEM #06463933
MFR #MIB12T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.42/each for your price

Overview

Mfr description
MIB12T ROD END
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Low Carbon Steel, Protective Coated for Corrosion Resistance, Oil Coated, (Mfr.'s Option – Heat Treated Stainless Steel)
  • LINER: Self-Lubricating PTFE

Specifications

  • Outside Diameter
  • Lubrication Type
    PTFE Lined
  • Misalignment Angle
  • Ball Diameter
    1.3120 in
  • Ball Material
    52100 Bearing Steel
  • Race Material
    Low Carbon Steel
  • Overall Width
    1.5000 in
  • Radial Static Load Capacity
    144329 N
  • Series
    MIB
  • UPC_NO
    806990009845
  • Weight
    0.27 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text