Motion
MIB5T
PTFE Spherical Plain Bearing - 0.3125 in Bore, 0.7500 in OD, 0.4370 in Inner Ring Width, Open, Commercial Grade
MI ITEM #06463937
MFR #MIB5T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Spherical Plain Bearing - 0.3125 in Bore, 0.7500 in OD, 0.4370 in Inner Ring Width, Open, Commercial Grade
MI ITEM #06463937
MFR #MIB5T

Mfr description
MIB5T SPHERICAL PLAIN BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Inner Ring Width  
    0.4370 in
  • Misalignment Angle  
    11 °
  • Outer Ring Width
    0.3440 in
  • Outside Diameter  
    0.7500 in

Details

  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Closure Type
    Open
  • Grade
    Commercial
  • Inner Ring Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Outer Ring Material
    Carbon Steel - Corrosion resistant plating
  • Product Type
    Spherical Plain Bearings
  • Radial Static Load Capacity
    8600 lbf
  • Series
    MIB
  • Type Of Bearing
    Radial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)