Motion
GEZ15ES
Fractured Race Spherical Plain Bearing - 0.6250 in Bore, 1.0630 in OD, 0.5470 in Inner Ring Width, Open, Commercial Grade
Mi Item #06463940
MFR #GEZ15ES
Price$11.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fractured Race Spherical Plain Bearing - 0.6250 in Bore, 1.0630 in OD, 0.5470 in Inner Ring Width, Open, Commercial Grade
Mi Item #06463940
MFR #GEZ15ES

Mfr description
GEZ15ES SPHERICAL PLAIN BEARING
  • BALL: 52100 Bearing Steel, Protective Coated for Corrosion Resistance
  • RACE: 52100 Bearing Steel, Protective Coated for Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.64/each

Specifications

Dimensions

  • Ball Diameter
    0.9060 in
  • Bore Diameter  
    0.6250 in
  • Inner Ring Width  
    0.5470 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    0.4690 in
  • Outside Diameter  
    1.0630 in
  • Overall Width
    1.0630 in
  • Weight
    0.08 lbs

Details

  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Closure Type
    Open
  • Grade
    Commercial
  • Inner Ring Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Outer Ring Material
    52110 Bearing Steel -Corrosion Resistant Plating
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    14813 lbf
  • Series
    GEZ
  • Type Of Bearing
    Radial
  • UPC_NO
    806990123848
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)