Motion
GEZ57ES2RS
Fractured Race Spherical Plain Bearing - 2.2500 in Bore, 3.5630 in OD, 2.1660 in Inner Ring Width, Sealed, Commercial Grade
Mi Item #06463950
MFR #GEZ57ES2RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fractured Race Spherical Plain Bearing - 2.2500 in Bore, 3.5630 in OD, 2.1660 in Inner Ring Width, Sealed, Commercial Grade
Mi Item #06463950
MFR #GEZ57ES2RS

Mfr description
GEZ57ES2RS SPHERICAL PLAIN BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    3.2280 in
  • Bore Diameter  
    2.2500 in
  • Inner Ring Width  
    2.1660 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    1.6870 in
  • Outside Diameter  
    3.5630 in
  • Weight
    2.93 lbs

Details

  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Closure Type
    Sealed
  • Grade
    Commercial
  • Inner Ring Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Outer Ring Material
    52110 Bearing Steel -Corrosion Resistant Plating
  • Product Type
    Spherical Plain Bearings
  • Radial Static Load Capacity
    191088 lbs
  • Series
    GEZ
  • Type Of Bearing
    Radial
  • UPC_NO
    806990124005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)