Motion
GEZ69ES
Fractured Race Spherical Plain Bearing - 2.7500 in Bore, 4.3750 in OD, 2.4060 in Inner Ring Width, Open, Commercial Grade
MI ITEM #06463952
MFR #GEZ69ES
Price$101.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fractured Race Spherical Plain Bearing - 2.7500 in Bore, 4.3750 in OD, 2.4060 in Inner Ring Width, Open, Commercial Grade
MI ITEM #06463952
MFR #GEZ69ES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$101.51/each

Specifications

Dimensions

  • Ball Diameter
    3.9370 in
  • Bore Diameter  
    2.7500 in
  • Inner Ring Width  
    2.4060 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    2.0620 in
  • Outside Diameter  
    4.3750 in
  • Overall Width
    4.3750 in
  • Weight
    5.34 lbs

Details

  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Closure Type
    Open
  • Grade
    Commercial
  • Inner Ring Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Outer Ring Material
    52110 Bearing Steel -Corrosion Resistant Plating
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    281011 lbf
  • Series
    GEZ
  • Type Of Bearing
    Radial
  • UPC_NO
    806990124036

Overview

Mfr description
GEZ69ES SPHERICAL PLAIN BEARING
  • BALL: 52100 Bearing Steel, Protective Coated for Corrosion Resistance
  • RACE: 52100 Bearing Steel, Protective Coated for Corrosion Resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text