Motion
MKMR12-1
Metric Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 12 mm, Shank Thread Size: M12 x 1.25, No Fitting
MI ITEM #06463956
MFR #MKMR12-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 12 mm, Shank Thread Size: M12 x 1.25, No Fitting
MI ITEM #06463956
MFR #MKMR12-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MKMR12-1 ROD END
  • Metric
  • Carbon Steel Body
  • Protective Coated For Corrosion Resistance
  • Alloy Steel Race Heat Treated
  • 52100 Steel Ball Heat Treated Hard Chrome Plated

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M12 x 1.25
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    52100 BEARING STEEL HEAT TREATED CHROME PLATE
  • Race Material
    Alloy Steel - Heat Treated
  • Radial Static Load Capacity
    18,494 N
  • Axial Static Load Capacity
    18,494 N
  • Head Diameter
    30 mm
  • Lubrication
    Unlubricated
  • Length To Ball Center
    54 mm
  • Series
    MK
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text