Motion
AML8-10
AML8-10 - ROD END (A) ENDURA ALUM - M-L 1/2-5/8 RED
MI ITEM #06463958
MFR #AML8-10
Price$41.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AML8-10 - ROD END (A) ENDURA ALUM - M-L 1/2-5/8 RED
MI ITEM #06463958
MFR #AML8-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41.51/each

Specifications

Dimensions

  • Ball Diameter
    0.9370 in
  • Ball Width
    0.6250 in
  • Bore Diameter  
    0.5000 in
  • Misalignment Angle
    10 °
  • Thread Size
    5/8-18
  • Weight
    0.18 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    15000 lbs
  • Rod End Type
    Male
  • Series
    AM
  • Style
    Loader Slot
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    806990008510

Overview

Mfr description
AML8-10 ROD END
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Reinforced Nylon 12 with Self-Lubricating PTFE
  • BODY: Aircraft Aluminum 7075-T6, Anodized Red Color as Standard
  • FEATURES: Metal-to-Metal Support for Heavy Shock Loads, Increased Cross-Sectional Thickness for Greater Tensile Strength

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text