Motion
KMR7T
Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20 in, Maintenance Free/Self-Lubricating
MI ITEM #06463966
MFR #KMR7T
Your Price$22.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20 in, Maintenance Free/Self-Lubricating
MI ITEM #06463966
MFR #KMR7T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.28/each(List $30.76)

Overview

Mfr description
KMR7T ROD END
  • Carbon steel body, heat-treated, protective coated for corrosion resistance
  • Alloy steel race, heat-treated, protective coated for corrosion resistance PTFE lined
  • 52100 bearing steel ball, heat-treated, hard chrome-plated, precision ground

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    7/16-20 in
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Misalignment Angle
    14 °
  • Thread Type
    UNF-3A
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    52100 Bearing Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    4218 lbf
  • Head Diameter
    1.1250 in
  • Lubrication
    Self-Lubricating
  • Head Width
    0.437 in
  • Ball Diameter
    0.8120 in
  • Ball Width
    0.5620 in
  • Standards Met
    SAEJ1120
  • Series
    KM-T
  • Manufacturer Catalog Number
    KMR7T
  • UPC_NO
    806990004253
  • Weight
    0.16 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece
  • Thread Size
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text