Motion
CML2
Male Threaded Left Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.1250 in, Shank Thread Size: 6-32, No Fitting
MI ITEM #06463975
MFR #CML2
List Price$12.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.1250 in, Shank Thread Size: 6-32, No Fitting
MI ITEM #06463975
MFR #CML2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.76/each for your price

Overview

Mfr description
CML2 ROD END
  • Protective Coated for Corrosion Resistance

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    6-32
  • Thread Direction
    Left Hand
  • Grade
    Economy/General Purpose
  • Misalignment Angle
    22 °
  • Thread Type
    UNF-3A
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    700 lbf
  • Head Diameter
    0.5000 in
  • Lubrication
    Non-Lubricated
  • Head Width
    0.1750 in
  • Ball Diameter
    0.3120 in
  • Ball Width
    0.2500 in
  • Standards Met
    SAEJ1120
  • Series
    CM
  • UPC_NO
    806990037374
  • Weight
    0.02 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece
  • Thread Size
    6-32 UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text