Motion
KML3Z
Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.1900 in, Shank Thread Size: 10-32 in, With Lubrication Fitting
MI ITEM #06463991
MFR #KML3Z
List Price$19.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.1900 in, Shank Thread Size: 10-32 in, With Lubrication Fitting
MI ITEM #06463991
MFR #KML3Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.51/each for your price

Overview

Mfr description
KML3Z ROD END
  • Carbon steel body, heat-treated, protective coated for corrosion resistance
  • Alloy steel race, heat-treated, protective coated for corrosion resistance
  • 52100 bearing steel ball, heat-treated, hard chrome-plated, precision ground

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    10-32 in
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Misalignment Angle
    13 °
  • Thread Type
    UNF-3A
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    52100 Bearing Steel
  • Race Material
    Steel
  • Head Diameter
    0.6250 in
  • Lubrication
    Non-Lubricated
  • Head Width
    0.250 in
  • Ball Diameter
    0.4370 in
  • Ball Width
    0.3120 in
  • Standards Met
    SAEJ1120
  • Series
    KM
  • Manufacturer Catalog Number
    KML3Z
  • UPC_NO
    806990044303
  • Weight
    0.03 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece
  • Thread Size
    10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text