Motion
KML10Z
Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18 in, With Lubrication Fitting
MI ITEM #06463996
MFR #KML10Z
Your Price$30.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18 in, With Lubrication Fitting
MI ITEM #06463996
MFR #KML10Z

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$30.70/each(List $42.36)

Overview

Mfr description
KML10Z ROD END
  • Carbon steel body, heat-treated, protective coated for corrosion resistance
  • Alloy steel race, heat-treated, protective coated for corrosion resistance
  • 52100 bearing steel ball, heat-treated, hard chrome-plated, precision ground

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    5/8-18 in
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Misalignment Angle
    16 °
  • Thread Type
    UNF-3A
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    52100 Bearing Steel
  • Race Material
    Steel
  • Head Diameter
    1.5000 in
  • Lubrication
    Non-Lubricated
  • Head Width
    0.562 in
  • Ball Diameter
    1.1250 in
  • Ball Width
    0.7500 in
  • Standards Met
    SAEJ1120
  • Series
    KM
  • Manufacturer Catalog Number
    KML10Z
  • UPC_NO
    806990045829
  • Weight
    0.39 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece
  • Thread Size
    5/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text