Motion
CFL2
Female Threaded Left Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.1250 in, Shank Thread Size: 6-32, Non-Lubricated
Mi Item #06464013
MFR #CFL2
Price$12.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.1250 in, Shank Thread Size: 6-32, Non-Lubricated
Mi Item #06464013
MFR #CFL2

Mfr description
CFL2 ROD END
  • Protective Coated for Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.76/each

Specifications

Dimensions

  • Ball Diameter
    0.3120 in
  • Ball Width
    0.2500 in
  • Bore Diameter  
    0.1250 in
  • Head Diameter
    0.5000 in
  • Head Width
    0.1750 in
  • Misalignment Angle
    22 °
  • Shank Thread Size
    6-32
  • Thread Size
    6-32 UNC
  • Weight
    0.02 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Protective Coated
  • Grade
    Economy/General Purpose
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Non-Lubricated
  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Carbon Steel
  • Radial Static Load Capacity
    1510 lbf
  • Rod End Type
    Female
  • Series
    CF
  • Standards Met
    SAEJ1120
  • Style
    2-Piece
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-2B
  • UPC_NO
    806990037398
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)