Motion
VMR4
Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4 -28 in, No Fitting
MI ITEM #06464072
MFR #VMR4
Your Price$10.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4 -28 in, No Fitting
MI ITEM #06464072
MFR #VMR4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.48/each(List $14.45)

Overview

Mfr description
VMR4 ROD END
  • Bronze Race
  • 52100 Bearing Steel Ball
  • Body Protective Coated For Corrosion Resistance

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    1/4 -28 in
  • Thread Direction
    Right Hand
  • Grade
    Commercial/Industrial
  • Misalignment Angle
    16 °
  • Thread Type
    UNF-3A
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    52100 Bearing Steel
  • Race Material
    Bronze
  • Radial Static Load Capacity
    2,158 lbf
  • Head Diameter
    0.7500 in
  • Lubrication
    Self-Lubricating
  • Head Width
    0.281 in
  • Ball Diameter
    0.5000 in
  • Ball Width
    0.3750 in
  • Standards Met
    SAEJ1120
  • Series
    VM
  • UPC_NO
    806990018717
  • Weight
    0.04 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece
  • Thread Size
    1/4-28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text