Motion
CFR4Z
Female Threaded Right Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28, With Lubrication Fitting
MI ITEM #06464085
MFR #CFR4Z
Your Price$9.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28, With Lubrication Fitting
MI ITEM #06464085
MFR #CFR4Z

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$9.95/each(List $13.73)

Overview

Mfr description
CFR4Z ROD END
  • Protective Coated for Corrosion Resistance

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Grade
    Economy/General Purpose
  • Misalignment Angle
    27 °
  • Thread Type
    UNF-2B
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel
  • Ball Material
    52100 Alloy Steel
  • Head Diameter
    0.7500 in
  • Lubrication
    Self Lubricating
  • Head Width
    0.2500 in
  • Ball Diameter
    0.5000 in
  • Ball Width
    0.3750 in
  • Standards Met
    SAE J1120
  • Series
    CF
  • UPC_NO
    806990041760
  • Weight
    0.06 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece
  • Thread Size
    1/4-28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text