Motion
COM4SS
Stainless Spherical Plain Bearing - 0.2500 in Bore, 0.6562 in OD, 0.3430 in Inner Ring Width, Open, Commercial Grade
MI ITEM #06464143
MFR #COM4SS
Your Price$20.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Spherical Plain Bearing - 0.2500 in Bore, 0.6562 in OD, 0.3430 in Inner Ring Width, Open, Commercial Grade
MI ITEM #06464143
MFR #COM4SS

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$20.79/each(List $28.70)

Overview

Mfr description
COM4SS SPHERICAL PLAIN BEARING
  • BALL: 440C Stainless Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: 300 Series Stainless Steel

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    300 Series Stainless Steel
  • Inner Ring Material
    440 C Stainless Steelheat Treated
  • Inner Ring Width
  • Ball Diameter
    0.5000 in
  • Outer Ring Width
    0.2500 in
  • Ball Material
    440 C Stainless Steelheat Treated
  • Grade
    Commercial
  • Race Material
    Stainless Steel
  • Overall Width
    0.6562 in
  • Radial Static Load Capacity
    6700 lbf
  • Series
    COM
  • Manufacturer Product Page
  • UPC_NO
    806990009029
  • Weight
    0.02 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text