Overview
Mfr description
CML7SZ ROD END
- Protective Coated for Corrosion Resistance
Specifications
- Rod End TypeMale
- Bore Diameter
- Shank Thread Size7/16-20
- Thread DirectionLeft Hand
- GradeEconomy/General Purpose
- Lubrication TypeLubrication Fitting
- Housing MaterialCarbon Steel - Corrosion Resistant Plating
- Ball MaterialAlloy Steel - heat treated - chrome plated
- Head Diameter1.1250 in
- LubricationUnlubricated
- Head Width0.4060 in
- Standards MetSAEJ1120
- SeriesCM
- UPC_NO806990042507
- Product TypeSpherical Rod Ends
- Thread Size7/16-20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data